Strapping Set - PP Strapping - Tensioning And Sealing Tool, Strap Dispenser, Strap, Metal Buckles, Threading Rod, Strap Width 13mm

Strapping Set - PP Strapping - Tensioning And Sealing Tool, Strap Dispenser, Strap, Metal Buckles, Threading Rod, Strap Width 13mm

Order Code: ZT2679490SCopy

£1,699.99 Inc VAT (20%)


Description

Strapping set, PP strapping, tensioning and sealing tool, strap dispenser, strap, metal buckles, threading rod, strap width 13 mm. Supplied = assembled. Strap material = PP. Scope of delivery = tensioning and sealing tool, strap dispenser, strap, metal buckles, threading rod. Strap width = 13 mm. Application = lightweight products, sensitive products. Usage period = short-term storage. Place of use = indoor use. Tensile strength = 300 kg/cm². Material thickness = 0, 8 mm. Sealing = metal buckles. Strap length = 1500 m. Design of tape dispenser = mobile, with storage compartment. Strap dispenser colour = blue, black. Core diameter = 406 mm. Product type = strapping sets. Dispenser with large wheels, holder for threading rod and removable sheet steel storage compartment. The set consists of: - Tensioning and sealing tool with quick tensioning mechanism and braking system - Mobile strap dispenser for core 406 mm - 1 roll PP strapping, material thickness 0.8 mm - Metal buckles, pack of 2000 - 1 threading rod All components can be re-ordered separately. PP strapping (polypropylene) - The classic strapping - Low tear resistance, high strap stretch - Can be closed with or without seals - Flexible, pliable and weather resistant - No risk of injury Application For lightweight, unstable products and pallets, e.g. for sealing cardboard boxes, for bundling and short term storage. Not suitable for heavy, sharp edged and high quality products.

See full description
Specifications for Strapping Set - PP Strapping - Tensioning And Sealing Tool, Strap Dispenser, Strap, Metal Buckles, Threading Rod, Strap Width 13mm
  • Product Type
    Strapping Sets
  • Supplied
    Assembled
  • Tensile Strength
    300kg/cm²
  • Applications
    Indoor Use
  • Strap Width
    13mm
  • Core Diameter
    406mm
  • Strap Material
    PP
  • Usage Period
    Short-Term Storage
  • Sealing
    Metal Buckles
  • Strap Dispenser Colour
    Blue, Black
  • Application
    Indoor Use
  • Strap Length
    1500m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome