Strapping Set - Steel Strapping - Tensioning Tool, Sealing Tongs, Strap Dispenser, Strap, Seals, Strapping Width 16mm

Order Code: ZT2718915S

£1,199.99 Inc VAT (20%)


Description

Strapping set, steel strapping, tensioning tool, sealing tongs, strap dispenser, strap, seals, strapping width 16 mm. Supplied = assembled. Strap material = steel. Scope of delivery = tensioning tool, sealing tongs, strap dispenser, strap, seals. Strap width = 16 mm. Application = heavy products, bulky products, sharp edged products, high temperature products. Usage period = long-term storage. Place of use = indoor use. Tensile strength = 700 kg/cm². Material thickness = 0, 5 mm. Sealing = seals. Strap length = 240 m. Design of tape dispenser = can be carried or rolled, with storage compartment. Strap dispenser colour = blue. Product type = strapping sets. The set consists of: - Tensioning tool for 16 mm strap width - Sealing tongs for 16 mm strap width - Portable or mobile strap dispenser for steel strap special spool, with storage compartment and practical castors - Bright steel strapping, on special spool, material thickness 0.5 mm - Seals, pack of 1000 (16 x 27 mm) All components can be re-ordered separately. Steel strap - Very high tear resistance, low strap stretch - Can be closed with or without seals - Difficult to bend, rigid - Risk of injury, sharp edges - wearing gloves and safety glasses is recommended Application For bulky, sharp edged and high temperature goods, also suitable for heavy duty transport and sea freight, for long-term storage.

See full description
Specifications for Strapping Set - Steel Strapping - Tensioning Tool, Sealing Tongs, Strap Dispenser, Strap, Seals, Strapping Width 16mm
  • Product Type
    Strapping Sets
  • Tensile Strength
    700kg/cm²
  • Supplied
    Assembled
  • Applications
    Indoor Use
  • Strap Length
    240 M
  • Strap Width
    16mm
  • Strap Dispenser Colour
    Blue
  • Usage Period
    Long-Term Storage
  • Sealing
    Seals
  • Strap Material
    Steel
  • Application
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome