Strapping Set - Woven Reinforced PET Strapping - Portable Strap Dispenser, Metal Buckles, Strap, Strap Width 16mm

Strapping Set - Woven Reinforced PET Strapping - Portable Strap Dispenser, Metal Buckles, Strap, Strap Width 16mm

Order Code: ZT2679497SCopy

£799.99 Inc VAT (20%)


Description

Strapping set, woven reinforced PET strapping, tensioning tool, portable strap dispenser, metal buckles, strap, strap width 16 mm. Supplied = assembled. Strap material = reinforced PET strapping, woven. Scope of delivery = tensioning tool, strap dispenser, strap, metal buckles. Strap width = 16 mm. Application = heavy products, sensitive products, bulky products. Usage period = long-term storage. Place of use = indoor and outdoor use. Tensile strength = 600 kg/cm². Sealing = metal buckles. Strap length = 600 m. Design of tape dispenser = portable, with storage compartment. Strap dispenser colour = blue. Core diameter = 76 mm. Product type = strapping sets. The set consists of: - Tensioning tool for 13 - 19 mm strap width - Portable strap dispenser with removable storage compartment for core 76 mm - 1 roll of woven reinforced PET strapping, core 76 mm - Metal buckles, pack of 1000 (13, 16 or 19 mm) All components can be re-ordered separately. Reinforced PET and composite strapping - High tear resistance, low strap stretch - Can only be closed using metal buckles or seals - Highly elastic, causes no damage, and easy to retension - No to very low risk of injury Application Transport securing equipment for sensitive, heavy and bulky goods, for long-term storage, even outdoors. Woven reinforced strapping Similar characteristics to bonded reinforced strapping, but does not fray and has greater tensile strength. Ideal for very heavy loads.

See full description
Specifications for Strapping Set - Woven Reinforced PET Strapping - Portable Strap Dispenser, Metal Buckles, Strap, Strap Width 16mm
  • Product Type
    Strapping Sets
  • Supplied
    Assembled
  • Tensile Strength
    600kg/cm²
  • Strap Width
    16mm
  • Applications
    Indoor and Outdoor Use
  • Usage Period
    Long-Term Storage
  • Core Diameter
    76mm
  • Strap Dispenser Colour
    Blue
  • Sealing
    Metal Buckles
  • Application
    Indoor and Outdoor Use
  • Strap Length
    600m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome