Strapping Twine, For Baling Presses, Pack Of 8, 2.5mm Thick

Order Code: ZT2743778S

£699.99 Inc VAT (20%)


Description

Strapping twine, for baling presses, pack of 8, 2.5 mm thick. Supplied = assembled. Material = PP. Strap width = 2.5 mm. Strap length = 200 m. Material thickness = 2.5 mm. Tensile strength = 149 kg/cm². Core diameter = 40 mm. Weight = 12 kg. Colour = blue. Weight per item = 1.5 kg. Application = for baling presses. Product type = strapping. Strapping twine as consumable for manual baling press V-Press 60. Strapped cross-wise three times.

See full description
Specifications for Strapping Twine, For Baling Presses, Pack Of 8, 2.5mm Thick
  • Tensile Strength
    149kg/cm²
  • Strap Width
    2.5mm
  • Material
    PP
  • Product Type
    Strapping
  • Strap Length
    200m
  • Colour
    Blue
  • Supplied
    Assembled
  • Pack Quantity
    8
  • Weight
    1.5kg
    12kg
  • Applications
    Baling Presses
  • Core Diameter
    40mm
  • Application
    For Baling Presses

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome