Tensioning Tool For Steel Strapping, Manual, For Strap Width 13 - 19mm

Order Code: ZT2709184S

£399.99 Inc VAT (20%)


Description

Tensioning tool for steel strapping, manual, for strap width 13 - 19 mm. Supplied = assembled. Product type = tensioning tools. Tensioning type = manual. For strap width = 13 - 19 mm. For strap type = steel. For strapping thickness = 0, 5 mm. Height = 370 mm. Width = 80 mm. Depth = 110 mm. Tensioning tool for 13 - 19 mm strap width.

Specifications for Tensioning Tool For Steel Strapping, Manual, For Strap Width 13 - 19mm
  • Product Type
    Tensioning Tools
  • Supplied
    Assembled
  • Width
    80mm
  • Height
    370mm
  • Depth
    110mm
  • For Strap Type
    Steel
  • For Strapping Thickness
    0, 5mm
  • Tensioning Type
    Manual
  • For Strap Width
    13 - 19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome