Beachside Colour 38x51mm 100 Sheet (Pack of 12) 7100259449

Order Code: ZT4177928S

£11.99 Inc VAT (20%)


Description

Ideal for desktop use, these environmentally friendly, repositionable Post-it Notes are made from 100% recycled paper with a strong adhesive that will adhere to most surfaces and remove cleanly. Perfect for making notes, or leaving messages and reminders, each pad contains 100 sheets and measures 38 x 51mm. This Beechside collection contains 12 pads.
Size: 38 x 51mm
Adhere to most surfaces and remove cleanly
100 sheets per pad
Made from 100% recycled paper
Made with PEFC certified paper fibres, coming from sustainably managed forests and controlled sources
Colour: Beechside collection
Pack of 12

See full description
Specifications for Beachside Colour 38x51mm 100 Sheet (Pack of 12) 7100259449
  • Colour
    Beechside collection
  • Size
    38 x 51mm
  • Product Type
    Post-it Notes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome