0
1
2
3
4
5
6
7
8

Notes 76 x 127mm Energy Colours (Pack of 6) 655TF

Order Code: ZT1544206S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 +£17.478%


Description

Ideal for desktop use, these repositionable Post-it Notes feature a strong adhesive that will adhere to most surfaces and remove cleanly, which is perfect for making notes or leaving messages and reminders. Each pad contains 100 sheets and measures 76 x 127mm. This pack contains 6 pads in assorted Energy colours: neon yellow, ultra blue, neon orange, fuchsia and neon green.
Size: 76 x 127mm
Adhere to most surfaces and remove cleanly
100 sheets per pad
Assorted Energy colours: Neon Yellow, Ultra Blue, Neon Orange, Fuchsia and Neon Green
Pack of 6

See full description
Specifications for Notes 76 x 127mm Energy Colours (Pack of 6) 655TF
  • MFR Part No.
    3M87125
  • Material
    Paper
  • Weight
    0.4251kg
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome