Notes Beachside Colour 76x76mm 100 Sheet (Pack of 6) 7100259201

Order Code: ZT4177921S

£10.99 Inc VAT (20%)
£12.4912% off


Description

Ideal for desktop use, these environmentally friendly, repositionable Post-it Notes are made from 100% recycled paper with a strong adhesive that will adhere to most surfaces and remove cleanly. Perfect for making notes, or leaving messages and reminders, each pad contains 100 sheets and measures 76 x 76mm. This Beechside collection contains 6 pads.
Size: 76 x 76mm
Adhere to most surfaces and remove cleanly
100 sheets per pad
Made from 100% recycled paper
Made with PEFC certified paper fibres, coming from sustainably managed forests and controlled sources
Colour: Beechside collection
Pack of 6

See full description
Specifications for Notes Beachside Colour 76x76mm 100 Sheet (Pack of 6) 7100259201
  • Product Type
    Post-it Notes
  • Size
    76 x 76mm
  • Colour
    Assorted
  • Shape
    Square