0
1
2

Notes Neon Yellow, 76 mm x 76 mm, 100 Sheets

Order Code: ZT1419407X

£1.69 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Post-it® Colour Notes help make messages jump out. They're ideal for organising your information, while adding a splash of colour to your messages and brightening your office space or home. These self-stick notes come in an assortment of colours to best fit your mood and style.

Specifications for Notes Neon Yellow, 76 mm x 76 mm, 100 Sheets
  • Length
    76mm
  • Colour
    Yellow
  • Number of Sheets
    100
  • Pack Quantity
    1
  • Type
    Sticky Pad
  • MFR Part No.
    7100180386
  • Width
    76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome