Recycled Notes Asst Colour 76x76mm 100 Sheet (Pack of 16) 7100259226

Order Code: ZT4177916S

£29.99 Inc VAT (20%)


Description

Ideal for desktop use, these environmentally friendly, repositionable Post-it Notes are made from 100% recycled paper with a strong adhesive that will adhere to most surfaces and remove cleanly. Perfect for making notes, or leaving messages and reminders, each pad contains 100 sheets and measures 76 x 76mm. This pack contains 16 pads in assorted colours supplied in a recycled carton cabinet pack without individual film.
Size: 76 x 76mm
Adhere to most surfaces and remove cleanly
100 sheets per pad
Made from 100% recycled paper and PEFC RECYCLED certified
Renewable Resource adhesive, with 60% made from a plant that regrows annually
Cabinet pack to easily store sticky notes
Colour: Assorted
Pack of 16

See full description
Specifications for Recycled Notes Asst Colour 76x76mm 100 Sheet (Pack of 16) 7100259226
  • Colour
    Assorted
  • Pack Quantity
    16
  • Size
    76 x 76mm
  • Product Type
    Post-it Notes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome