SS Recy Notes 102x152mm Yellow P4

Order Code: ZT4176876S

£11.19 Inc VAT (20%)


Description

Perfect for important notes, messages and reminders on vertical or hard to stick surfaces such as computer monitors, doors and walls, these repositionable Post-it Notes feature Super Sticky adhesive for a stronger, longer hold. Made from 100% recycled paper, each pad contains 45 lined sheets and measures 102 x 152mm. This pack contains 4 pads in assorted colours.
Size: 102 x 152mm
Super Sticky adhesive (twice as sticky as original Post-it notes)
Made from 100% recycled and fully recyclable paper
Made from PEFC certified paper from sustainably managed forests and controlled sources
Made with a 60% renewable resource adhesive from a plant that regrows annually
Packaging is made from recycled cardboard which can also be recycled again when not in use
45 sheets per pad
Colour: Canary yellow
Pack of 4

See full description
Specifications for SS Recy Notes 102x152mm Yellow P4
  • Product Type
    Post-it Notes
  • Size
    102 x 152mm
  • Colour
    Canary Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome