Super Sticky Recycle 47.6x47.6mm Assorted (Pack of 12) 622RSS12COL

Order Code: ZT4177276S

£12.99 Inc VAT (20%)


Description

Perfect for important notes, messages and reminders on vertical or hard to stick surfaces such as computer monitors, doors and walls, these repositionable Post-it Notes feature Super Sticky adhesive for a stronger, longer hold. Made from 100% recycled paper, each pad contains 70 sheets and measures 47.6 x 47.6mm. This pack contains 12 pads in Canary assorted colours.
Size: 47.6 x 47.6mm
Super Sticky adhesive (twice as sticky as original Post-it notes)
Made from 100% recycled and fully recyclable paper
Made from PEFC certified paper from sustainably managed forests and controlled sources
Made with a 60% renewable resource adhesive from a plant that regrows annually
Packaging is made from recycled cardboard which can also be recycled again when not in use
70 sheets per pad
Colour: Assorted
Pack of 12

See full description
Specifications for Super Sticky Recycle 47.6x47.6mm Assorted (Pack of 12) 622RSS12COL
  • Colour
    Assorted
  • Size
    47.6 x 47.6mm
  • Product Type
    Post-it Notes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome