Super Sticky Z Notes Oasis 76x76mm 90 Sheet (Pack of 5) 7100258791

Order Code: ZT4177852S

£11.99 Inc VAT (20%)


Description

These Z-Notes refills from Post-it are designed for use in a Z-Notes dispenser. A fresh note pops up with every use, giving you quick access at your desk. The Super Sticky adhesive provides a strong, long lasting hold and removes cleanly. Each pad contains 90 sheets measuring 76 x 76mm for notes, messages and reminders. This Oasis colour collection contains 5 pads.
Size: 76 x 76mm
Z-note design perfect for dispensers
Super Sticky adhesive
90 sheets per pad
Made with PEFC certified paper fibres, coming from sustainably managed forests and controlled sources
Made with a 60% renewable resource adhesive from a plant that regrows annually
Colour: Oasis collection
Pack of 5

See full description
Specifications for Super Sticky Z Notes Oasis 76x76mm 90 Sheet (Pack of 5) 7100258791
  • Product Type
    Z Notes
  • Size
    76 x 76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome