Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Strapping Equipment
Strapping Sealers & Tensioners
Tensioner for Woven Strapping Up to 19mm
By Packed Up
Order Code:
ZT5468086S
£56.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£56.99
0%
5 +
£54.14
5%
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
56.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/strapping-sealers-and-tensioners/tensioner-for-woven-strapping-up-to-19mm/p/ZT5468086S
Add to quotation
View all Strapping Sealers & Tensioners
Description
Tensioner For Woven Strapping Up To 19mm
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Tensioner for Woven Strapping Up to 19mm
Maximum Width
19mm
Product Type
Tensioner
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome