Tensioning Tool for Stainless Steel Straps

Order Code: ZT4780870S

£529.99 Inc VAT (20%)


Description

Tensioning tool for stainless steel straps, Band-it, for strap width up to 19.05 mm. Supplied = assembled. For strap width = 19.05 mm. For strap type = stainless steel. Height = 90 mm. Width = 205 mm. Depth = 70 mm. Product type = tensioning tools. For fastening stainless steel straps, stainless steel loops, L clips and ready made clips.

See full description
Specifications for Tensioning Tool for Stainless Steel Straps
  • Height
    90mm
  • Supplied
    Assembled
  • Width
    205mm
  • Depth
    70mm
  • Product Type
    Tensioning Tool
  • Size
    90 mm x 205 mm x 70 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome