Dispenser For Manual Stretch Films, Core Øup To 80mm, For Roll Widths 435 - 500mm

Order Code: ZT2733702S

£149.99 Inc VAT (20%)


Description

Dispenser for manual stretch films, core up to 80 mm, for roll widths 435 - 500 mm. Supplied = assembled. For strap type = PE stretch film. Colour = chrome plated, red. For core diameter = 38/50/76/80 mm. For roll width = 435 - 500 mm. Material = tubular steel, chrome plated. Product type = stretch film accessories. Ergonomic design. Made of chrome plated tubular steel. For roll widths 435 - 500 mm. For core 38, 50, 76 and 80 mm.

See full description
Specifications for Dispenser For Manual Stretch Films, Core Øup To 80mm, For Roll Widths 435 - 500mm
  • Colour
    Chrome Plated, Red
  • Product Type
    Stretch Film Accessories
  • Supplied
    Assembled
  • Material
    Tubular Steel, Chrome Plated
  • Core Diameter
    38 / 50 / 76 / 80mm
  • For Strap Type
    PE Stretch Film
  • For Roll Width
    435 - 500mm
  • For Core Diameter
    38 / 50 / 76 / 80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome