Big Bag, With Inlet And Outlet, Moisture Proof Fabric, Pack Of 10

Order Code: ZT2705168S

£199.99 Inc VAT (20%)


Description

Big bag, with inlet and outlet, moisture proof fabric, pack of 10. Capacity = 1012 l. Material = polypropylene. Colour = white. Length = 900 mm. Width = 900 mm. Height = 1250 mm. Quality = 130 g/m². Max. load = 1000 kg. Model = moisture resistant. Product type = big bags. Flexible intermediate bulk material container (FIBC) for a wide range of materials. Low empty weight and space saving storage. Coated to protect against dust. Easy to fill, convenient dispensing. High safety factor for single use (SF 5:1) With 4 lifting loops, UV stabilised.

See full description
Specifications for Big Bag, With Inlet And Outlet, Moisture Proof Fabric, Pack Of 10
  • Material
    Polypropylene
  • Product Type
    Big Bags
  • Colour
    White
  • Length
    900mm
  • Width
    900mm
  • Height
    1250mm
  • Capacity
    1012L
  • Pack Quantity
    10
  • Quality
    130g/m²
  • Load Capacity
    1000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome