Hh Grey Cactus Unisex Duffel Bag 2 - 30L
0
1
2
3

Hh Grey Cactus Unisex Duffel Bag 2 - 30L

Order Code: ZT5687873SCopy

£56.99 Inc VAT (20%)


Description

From bag to backpack you can easily switch thanks to the straps that come with our sporty duffel bag. It's water resistant and made from a soft fabric. And for extra convenience it comes with a separate pack sack.
Water resistant main fabric
External pocket with zip
Internal pocket
Packable in external wash bag
Top carry straps
Removable padded shoulder straps
Carry on compatible on most airlines

See full description
Specifications for Hh Grey Cactus Unisex Duffel Bag 2 - 30L
  • Colour
    Grey Cactus
  • Fitting
    Standard
  • Material
    Polyester
  • Gender
    Unisex
  • Upper Material
    Polyester
  • Lining Material
    Polyvinyl Chloride