Monolith Blue Line Laptop Backpack for Laptops up to 15.6 inch Black/Blue 2000003312

Order Code: ZT1258867P

£39.99 Inc VAT (20%)


Description

Monolith Blue Line Laptop Backpack for Laptops up to 15.6 inch Black/Blue 2000003312 This stylish and professional laptop backpack from Monolith contains numerous useful pockets and organisation sections suitable for documents stationery and more. With a padded pocket for protection of your laptop, iPad or tablet measuring up to 15.6 inches. Featuring a comfortable carry handle and padded straps, the backpack is a modern design supplied in black with blue ascents and blue lining. Made from recycled plastic bottles, this backpack helps protect our environment keeping plastic out of our oceans.

See full description
Specifications for Monolith Blue Line Laptop Backpack for Laptops up to 15.6 inch Black/Blue 2000003312
  • Type
    Backpacks
  • MFR Part No.
    41511MN
  • Colour
    Black
  • Notebook Size
    Up To 15.6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome