Quick Release Hi-Vis Rucksack, Orange, Regular

Quick Release Hi-Vis Rucksack, Orange, Regular

Order Code: ZT1071684SCopy

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

The B904 features fabric and reflective tape that meets the requirements of EN ISO 20471. The innovative quick release anti-entanglement system is designed as a protection device when working in hazardous conditions. Features include a secure, weatherproof MP3/CD and mobile phone outlet as well as padded straps and back panel for wearer comfort.

• Padded double straps for added support
• Reflective tape for increased visibility
• Ergonomic quick release buckle
• Padded back panel for wearer comfort
• Phone pocket
• 28cm x 21cm x 43cm

See full description
Specifications for Quick Release Hi-Vis Rucksack, Orange, Regular
  • MFR Part No.
    B904ORR
  • Colour
    Orange
  • Product Type
    Rucksack
  • Fit
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome