Tech Air 15.6inch Basic Toploader Bag

Order Code: ZT1540302S

£12.99 Inc VAT (20%)


Description

Tech Air 15.6inch Basic Toploader Bag This non-branded ultra-slim toploading classic case has a 15.6'' laptop compartment and a front pocket which can be used to carry all those documents, cables, leads, accessories and files you need. With its adjustable and removable shoulder strap you can choose to carry it over your shoulder or the casual grip carrying handle gives you the option to carry it as a standard briefcase.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Tech Air 15.6inch Basic Toploader Bag
  • Colour
    Black
  • Weight
    397g
  • Material
    Polyester
  • Type
    Laptop Cases
  • Notebook Size
    Up To 15.6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome