Tiger Tuff Bag Cylinder Pencil Case Clear with Assorted Colour Zips (Pack 12) Heavy duty multi purpose case. Cylinderical 8.2in x 3.3in/210 x 85mm. 550 micron mesh reinforced material, water resistant. Transparent with assorted colour zips.