0-TR250 Heavy Duty Staple & Brad Gun (with High/Low) - G Type

Order Code: ZT2601030S

£30.99 Inc VAT (20%)


Description

Stanley 0-TR250 Heavy-Duty Staple & Brad Gun (with high/low) - G type has pinch point free design for added safety This Stanley Staple and Brad Gun features an easy-to-squeeze trigger and comfortable handle to reduce fatigue. The all-metal drive channel ensures better penetration. It can be used to drive Stanley Sharpshooter TRA700 series or Arrow T-50 heavy-duty narrow-crown staples or 1/2 in., 9/16 in. or 5/8 in. brads. Features: Pinch point free design for added safety Easy push handle - easier to use Aluminium cast housing for greater durability Easy access staple & brad insertion for faster loading Lockdown handle for easier storage Accepts heavy-duty staples and brads for multiple applications Internal wire guide for greater accuracy Hi/Lo adjustment to match the density of materials Specification: Capacity: Staples - 1/4 in (6mm), 5/16 in (8mm), 3/8 in (10mm), 1/2 in 12mm Range: 9/16 in (14mm) Brads: 1/2, 9/16, 5/8 Colour: Grey/Black

See full description
Specifications for 0-TR250 Heavy Duty Staple & Brad Gun (with High/Low) - G Type
  • Colour
    Grey/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome