3-in-1 Staple Gun 4 - 14mm Type 10J
0
1
2
3

3-in-1 Staple Gun 4 - 14mm Type 10J

Order Code: ZT3928100SCopy

£11.99 Inc VAT (20%)


Description

For staples, nails and cable staples. Durable steel body with impact pressure adjuster, safety loop and integral staple remover. Supplied with 100 each of 8mm staples, 12mm cable staples and 10mm nails. Uses Type 10J staples.

Specifications for 3-in-1 Staple Gun 4 - 14mm Type 10J
  • Material
    Steel
  • Product Type
    Staple Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome