6-TR45 Light Duty Staple Gun

6-TR45 Light Duty Staple Gun

Order Code: ZT2602685SCopy

£15.99 Inc VAT (20%)


Description

The Stanley 6-TR45 Light Duty Staple Gun is perfect for everyday stapling needs around the home or office The Stanley 6-TR45 is a compact staple gun with steel housing for added durability and prolonged usability. Designed for materials such as cardboard and suitable for light home repairs and decorative works Lightweight with convenient handle lock for safe storage Quick-jam-clear mechanism saves time and hassles. Robust all-metal chrome-plated steel construction for durability. Features: Fastener window provides clear visibility to determine when staple reload is required Anti-jam mechanism for continuous use and reliable operation Lock down handle for safe storage and transportation Fires STANLEY Type-A staples in 6mm (1-TRA204T), 8mm (1-TRA205T), 10mm (1-TRA206T) Staples not included Specification: Part number: 6-TR45 Size: 165 x 125 x 20mm Weight: 0.55kg

See full description
Specifications for 6-TR45 Light Duty Staple Gun
  • Finish/Coating
    Chrome-Plated
  • Material
    Steel
  • Product Type
    Staple Gun
  • Weight
    0.55kg
  • Size
    165 x 125 x 20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome