Heavy Duty 6 in 1 Aluminium Staple Gun

Order Code: ZT3075049S

£15.99 Inc VAT (20%)


Description

The BlueSpot Tools Heavy Duty 6 In 1 Aluminium Staple Gun is designed for firing standard staples, round staples and brad nails. Spring-loaded slide strip magazine for quick staple reloading. Palm squeeze trigger provides simple and easy operation. Features manual strength adjustment control knob. Suitable for use with leading brands 4-14mm staples, 10-12 U shape staples, 4-14mm brad nails, and T10-14mm nails.

Manufactured from aluminium alloy for increased durability
Strong steel magazine construction provides smooth stapling action
Manual strength adjustment
Ergonomic steel handle for improved comfort and secure grip
Suitable for use with leading brands 4-14mm staples, 10-12 U shape staples, 4-14mm brad nails, and T10-14mm nails

See full description
Specifications for Heavy Duty 6 in 1 Aluminium Staple Gun
  • Material
    Aluminium alloy
  • Product Type
    Staple Gun
  • Staple Size
    4-14mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome