P22 Plier-Type Stapler ARRP22
0
1
2
3

P22 Plier-Type Stapler ARRP22

Order Code: ZT1273813PCopy

£27.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

P22 Plier-Type Stapler, hand-held design offers greater manoeuvrability. Designed for reaching into hard to get at places, for stapling from any position or angle. Made from a steel construction with deep throat for bagging, sealing and labelling. Fires P22 Staples 6 and 8mm.

Specifications for P22 Plier-Type Stapler ARRP22
  • Material
    Steel
  • Product Type
    Plier-Type Stapler
  • Staple Size
    8mm