R311 Heavy-Duty Hammer Tacker RPDR311
0
1
2
3
4
5

R311 Heavy-Duty Hammer Tacker RPDR311

Order Code: ZT2424221SCopy

£69.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Rapid R311 is a professional, heavy-duty hammer tacker which is ideal for roofing felt, insulation, carpet underlay and plastic foils. The unique patented opening mechanism allows fast reloading of staples from the base. The magazine is opened with just a light push on the button. The comfortable grip and perfect balance gives excellent results with minimal effort and the all steel, heavy-duty construction ensures strength and durability. The tacker is compatible with Rapid No.140 flat wire staples 6-12mm which have a larger holding area against the material. It also has a reversible staple driver so that when one side wears down, the other side can be put in place. Its large protective plate minimises damage to the base material. Fires flat wire staples - Type 140 6mm to 12mm. Covered by a 2 year guarantee.

See full description
Specifications for R311 Heavy-Duty Hammer Tacker RPDR311
  • Type
    Heavy-Duty
  • Tacker Type
    Heavy-Duty
  • Product Type
    Hammer Tacker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome