R453E Dual Staple Gun - 20009502

R453E Dual Staple Gun - 20009502

Order Code: ZT5597517SCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Light, easy to handle staple gun for DIY and home projects or easier professional jobs. Made in tough, robust plastic, users appreciate features such as high performance, long working life and its ability to cope with regular use. The R453E’s 2-step force adjuster can be set to reflect different types of material and the length of staple being used. Ideal for furniture upholstery, decorative work with diverse textile types or fastening of carpets, quilts or leather. The R453E can also be used for the application of 15mm brads, making it perfect for working on thinner boards and other light carpentry work.

See full description
Specifications for R453E Dual Staple Gun - 20009502
  • Product Type
    Dual Staple Gun
  • Material
    Robust Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome