Staple Gun, For Multishot Operation, Pneumatic For Staples 16 - 32mm

Order Code: ZT2740288S

£2,399.99 Inc VAT (20%)


Description

Staple gun, for multishot operation, pneumatic for staples 16 - 32 mm. Supplied = assembled. Product type = handheld staplers. Model = pneumatic. Open/closed stapling = open. Max. load of clamps = 100 pcs. Application = double fluted cardboard, triple fluted cardboard. Leg length = 16/19/22/25/32 mm. Rear length = 24 mm. Max. operating pressure = 5 - 7 bar. Height = 335 mm. Width = 65 mm. Depth = 195 mm. Material = metal. Very robust and sturdy staple gun for fastening corrugated cardboard, cartons, corner protection, etc. to wood such as pallets. Dimensions approx. 335 x 195 x 65 mm.

See full description
Specifications for Staple Gun, For Multishot Operation, Pneumatic For Staples 16 - 32mm
  • Material
    Metal
  • Product Type
    Handheld Staplers
  • Height
    335mm
  • Depth
    195mm
  • Width
    65mm
  • Supplied
    Assembled
  • Load of Clamps
    100
  • Operating Pressure
    5 - 7bar
  • Rear Length
    24mm
  • Open/Closed Stapling
    Open
  • Leg Length
    16 / 19 / 22 / 25 / 32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome