Staple Gun, For Open Stapling, Mechanical For Staples 6 - 14mm

Order Code: ZT2707454S

£139.99 Inc VAT (20%)


Description

Staple gun, for open stapling, mechanical for staples 6 - 14 mm. Supplied = assembled. Product type = handheld staplers. Model = mechanical. Open/closed stapling = open. Max. load of clamps = 84 pcs. Application = for nailing thin materials. Leg length = 6/8/10/12/14 mm. Rear length = 11 mm. Height = 155 mm. Width = 30 mm. Depth = 180 mm. Material = steel. Staple gun made of steel. Open stapling. Staples cardboard, film and carpets onto wood, plastic etc. High impact, no recoil. Loading capacity 84 staples.

See full description
Specifications for Staple Gun, For Open Stapling, Mechanical For Staples 6 - 14mm
  • Material
    Steel
  • Product Type
    Handheld Staplers
  • Width
    30mm
  • Height
    155mm
  • Supplied
    Assembled
  • Depth
    180mm
  • Leg Length
    6 / 8 / 10 / 12 / 14mm
  • Load of Clamps
    84
  • Rear Length
    11mm
  • Applications
    Nailing Thin Materials
  • Open/Closed Stapling
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome