Staple Gun Heavy Duty 3 Way 4-14mm

Order Code: ZT3379268S

£19.99 Inc VAT (20%)


Description

Size: 4-14mm (5/32"-9/16")
Surface:paint coating
Set with 200pcs each of crown, U-shape, brad nails.
Compatible staples: rapid 140, Arrow T50, Arrow T18, Rapid 28, Esco 300
Packing: double blister

See full description
Specifications for Staple Gun Heavy Duty 3 Way 4-14mm
  • Product Type
    Staple Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome