Stapling Hammer, For Open Stapling, Mechanical For Staples 6 - 10mm

Order Code: ZT2709365S

£119.99 Inc VAT (20%)


Description

Stapling hammer, for open stapling, mechanical for staples 6 - 10 mm. Supplied = assembled. Product type = handheld staplers. Model = mechanical. Open/closed stapling = open. Max. load of clamps = 168 pcs. Application = for nailing thin materials. Leg length = 6/8/10 mm. Rear length = 11 mm. Height = 60 mm. Width = 40 mm. Depth = 300 mm. Material = steel. Light stapling hammer. Open stapling. Staples cardboard, film and carpets onto wood, plastic etc. With ergonomic plastic handle. Loading capacity 168 staples.

See full description
Specifications for Stapling Hammer, For Open Stapling, Mechanical For Staples 6 - 10mm
  • Material
    Steel
  • Product Type
    Handheld Staplers
  • Supplied
    Assembled
  • Depth
    300mm
  • Width
    40mm
  • Height
    60mm
  • Rear Length
    11mm
  • Leg Length
    6 / 8 / 10mm
  • Load of Clamps
    168
  • Open/Closed Stapling
    Open
  • Applications
    Nailing Thin Materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome