T-Mech Nail & Staple Gun with Additional Battery
0
1
2
3
4
5

T-Mech Nail & Staple Gun with Additional Battery

Order Code: ZT3960567SCopy

£169.99 Inc VAT (20%)


Description

The T-Mech 18V Cordless 2 in 1 Nail and Staple has extensive capabilities; nail/staple into plywood, hardboard, cardboard, wardrobe backing, picture frames, fencing, roofing, carpeting and underlay, blinds, fabrics and upholstery, ceiling tiles, plastic sheeting, or general craftwork. No matter what your project is, the T-Mech Nail and Staple Gun won't let you down.

Charged by a powerful 18V 2000mAh Li-Ion battery, the Nail and Staple Gun is fully charged in just 50 minutes. From there, fire away at a speed of 60 nails/staples per minute! Choose between Single Fire or smooth and continuous Contact Fire for added speed and ease of use. Built-in Air Impact design and Depth Adjustment gives you dynamic control and precision placement whilst the two-part safety feature protects against misfire or accidental use.

Heavy duty nail gun

With 300 x FREE nails and 300 x FREE staples, you'll be up and running in no time. The large magazine (which holds up to 100 nails/staples) further reduces downtime, so you can give your project the time it deserves.

With an additional battery, downtime is shredded in half. Take advantage of the superfast Li-Ion charge time and never have to worry about being out of juice again!

Feel the power in your hands with the ergonomic handle and moveable cordless design now!

Product Features:


* Powerful, heavy duty 18V Cordless 2 in 1 Nail and Staple Gun
* 300 x FREE nails and 300 x FREE staples, you'll be up and running in no time
* Additional 18V Li-Ion long-lasting battery
* Depth Adjust for precision placement
* Single/Contact fire option results in 100 nails/min. firing speed
* LED Indicator informs you of dryfires/jams
* Rapid 50 minute charge and Li-Ion long-lasting battery and charger included Specifications:


* Battery: 18V 2000mAh (2Ah) Li-Ion Battery
* Voltage: 120-240V/50Hz/60Hz
* Firing Speed: Max. 100 nails/staples per minute
* Magazine Capacity: 100 nails or 100 staples
* Max. length of nails: 50mm/18 guage brad nail
* Max. length of staple: 40mm/18 gauge light duty staple
* Dimensions: 28.5cm (H) x 27.4cm (W) x 9.6cm (D)

See full description
Specifications for T-Mech Nail & Staple Gun with Additional Battery
  • Product Type
    Nail & Staple Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome