X0900073 Heavy Duty Staple Gun 4 In 1
0
1
2

X0900073 Heavy Duty Staple Gun 4 In 1

Order Code: ZT3141386SCopy

£21.99 Inc VAT (20%)


Description

XTrade X0900073 Heavy Duty Staple Gun 4 in 1
The XTrade X0900073 is a 4-in-1 Heavy Duty Staple Gun with the ability to fire Heavy and Light-Duty Staples, U-shaped Cable Nails and 18G Brads. This versatile Staple Gun is suitable for the following applications, insulation, roofing, wiring, carpeting and upholstery.

Compatible With:
Heavy Suty Staples: 1/4in - 9/16in/6mm - 14mm
Light Suty Staples: 1/4in - 9/16in/6mm - 14mm
U Shaped Cable Nails: 3/8in - 9/16in/10mm - 14mm
18G Brad: 9/16in - 19/32/14mm - 15mm
Features:
Compatible with staples of leading brands
Lightweight, durable aluminium housing
Can hang from belts and pockets with reversible belt clip
Drives staples accurately over wire with integrated wire guide
High/Low power switch for easy application
Specification:
Part Number: X0900073
Body Size: 190 x 110 x 30mm

See full description
Specifications for X0900073 Heavy Duty Staple Gun 4 In 1
  • Product Type
    Heavy Duty Staple Gun
  • Material
    Aluminium
  • Dimensions
    190 x 110 x 30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome