T-Card 12 Month Planning Kit 32938864

Order Code: ZT1000314S

£239.99 Inc VAT (20%)


Description

Nobo T-Card 12 Month Planning Kit 32938864 This T-Card Planning Kit has all you need to create a durable, effective 12-Month Planner, with the flexibility to plan monthly, annually or simply by project. It contains: 12 x 32-slot Size 2 panels; a 32-slot Size 1, index panel; 2 x aluminium rails with coloured title strips; 10 boxes of 100 x Size 2 T-Cards in assorted colours, and a box of 100 x Size 1 cards.

See full description
Specifications for T-Card 12 Month Planning Kit 32938864
  • Depth
    15mm
  • Height
    660mm
  • Width
    800mm
  • Colour
    Grey
  • Product Type
    T-Card Planning System
  • Form
    T-Card Panel
  • Number of Slots
    32
  • Weight
    4.01kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome