Mobile Pinboard, HxWxD 1950 X 1200 X 680mm, Blue Fabric Cover

Mobile Pinboard, HxWxD 1950 X 1200 X 680mm, Blue Fabric Cover

Order Code: ZT2684571SCopy

£639.99 Inc VAT (20%)


Description

Mobile pinboard, HxWxD 1950 x 1200 x 680 mm, blue fabric cover. Supplied = partially assembled. Overall height = 1950 mm. Board height = 1400 mm. Material of writing board = microfibre. Colour of writing board = blue. Width = 1200 mm. Depth = 680 mm. Frame colour = grey. Frame material = steel. Wheel fittings = half-shell castors. Board width = 1160 mm. Product type = presentation boards, mobile. Innovative pinboard and partition concept with an innovative and sturdy frame on castors. The shape of the feet allows several boards to be set up at 90° and 180° angles. Also suitable for use as a mobile and variable partition. Fabric cover suitable for holding pins on both sides. The sturdy frame construction guarantees a high level of stability. Frame on castors with integrated half shell castors. The Y shape of the feet allows several boards to be flexibly arranged next to other, even at right angles. Information and presentations can be attached to the magnetic metal frame. Ideal for workshops, talks, presentations, training courses, employee information, for dividing up rooms and many other uses.

See full description
Specifications for Mobile Pinboard, HxWxD 1950 X 1200 X 680mm, Blue Fabric Cover
  • Frame Colour
    Grey
  • Frame Material
    Steel
    Steel
  • Overall Height
    1950mm
    1950mm
  • Wheel Fittings
    Half-Shell Castors
  • Writing Board Material
    Microfibre
  • Colour of Writing Board
    Blue
  • Board Height
    1400mm
    1400mm
  • Width
    1200mm
  • Board Width
    1160mm
    1160mm
  • Product Type
    Mobile Pinboard
    Presentation Boards, Mobile
  • Supplied
    Partially Assembled
  • Depth
    680mm