NATURAL Flip-Chart, HxW 1950 X 690mm, Frame With Wood Finish, Three-Legged

NATURAL Flip-Chart, HxW 1950 X 690mm, Frame With Wood Finish, Three-Legged

Order Code: ZT2694740SCopy

£429.99 Inc VAT (20%)


Description

NATURAL flip-chart, HxW 1950 x 690 mm, frame with wood finish, three-legged. Supplied = flat pack. Fittings = tray. Board width = 690 mm. Board height = 1150 mm. Model = magnetic, can be written on. Colour of writing board = light brown, charcoal, white. Material of writing board = painted steel on melamine wooden panel. Frame design = 3 legs. Frame material = metal, powder coated. Height adjustment range = 1150 - 1950 mm. Overall height = 1950 mm. Weight = 15.5 kg. Product type = flip-charts, fixed. Attractive and modern design with a wood finish. Infinitely height adjustable tripod up to 1.95 m. Magnetic board surface, can be written on with dry wipe board marker pens. Fold together for space saving storage when not in use. Integrated pen tray for markers and accessories. Sturdy, magnetic tripod mount from the NATURAL series with a wood finish, metallic structure and melamine support material. Designer cover plate at the top, conceals the suspension points for the flip-chart pads. Supplied flat pack - easy self-assembly.

See full description
Specifications for NATURAL Flip-Chart, HxW 1950 X 690mm, Frame With Wood Finish, Three-Legged
  • Product Type
    Flip-Charts, Fixed
  • Height
    1950mm
  • Frame Material
    Metal Powder Coated
    Metal Powder Coated
  • Weight
    15.5kg
  • Width
    690mm
  • Frame Design
    3 Legs
  • Board Width
    690mm
  • Board Height
    1150mm
    1150mm
  • Supplied
    Flat Pack
  • Fittings
    Tray
  • Colour of Writing Board
    Light Brown, Charcoal, White
  • Overall Height
    1950mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome