Paper Roll Support with Extensible Arms and Acrylic Ruler
0
1
2

Paper Roll Support with Extensible Arms and Acrylic Ruler

Order Code: ZT5689972SCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

This Bi-Office Earth Paper roll support with the extensible arms and acrylic ruler accessory kit, is an excellent solution to increase the versatility of the Earth Kyoto Easel range, that has been specifically designed and development with the principles of a Circular Economy in mind, i.e., using recycled materials, lower energy consumption in the manufacturing process, ensuring a longer product life time, and recyclability of its components at the end of its life, making this an excellent product to be used by organisations with an Environmental Consciousness or even a Corporate Social Responsibility (CSR) mindset, in spaces, such as the office, meeting rooms, or workspaces. Where collaboration between employees is fundamental, for them to be able brainstorm, be creative, present ideas and other information, define objectives, plan activities, analyse results, validate solutions, and the like, effectively, by writing text, freehand drawings, or schematic diagrams, on paper, or directly on the dry wipe surface with whiteboard markers. The paper roll support kit allows the use paper rolls, fix the written cut off paper sheets onto the extensible arms with the aid of magnets, to facilitate the visualisation of the information and improve the meetings productivity. The paper sheets can be cut off by using the ruler, which also supports the paper onto the board, and can also be used to draw lines on the paper.

See full description
Specifications for Paper Roll Support with Extensible Arms and Acrylic Ruler
  • Product Type
    Paper Roll Support
  • Material
    Recycled Materials