Premium Plus Widescreen Enamel Magnetic Whiteboard 1880x1060mm White
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14

Premium Plus Widescreen Enamel Magnetic Whiteboard 1880x1060mm White

Order Code: ZT1717770SCopy

£269.99 Inc VAT (20%)


Description

Widescreen format enamel magnetic whiteboard with a modern stylish aluminum trim. Fixed by a through corner wall mounting and includes a large whiteboard pen tray for the convenient storage of whiteboard markers and erasers. The enamel magnetic whiteboard surface offers a superior level of erasability and durability for frequent use. Size: 1880x1060mm.

Specifications for Premium Plus Widescreen Enamel Magnetic Whiteboard 1880x1060mm White
  • Height
    1078mm
  • Depth
    17mm
  • Width
    1901mm
  • Colour
    White
  • Finish
    Enamel
  • Product Type
    Magnetic Whiteboards
  • Dimensions
    1880x1060mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome