Self Adhesive Gridding Tape 3mmx10m Black - 1901122

Self Adhesive Gridding Tape 3mmx10m Black - 1901122

Order Code: ZT4176591SCopy

£22.99 Inc VAT (20%)


Description

Self-adhesive tape for laying semi-permanent grids on boards. Supplied in an ergonimic dispenser to help with easy application. The tape can be easily removed and repositioned.
Lay semi-permanent grids on whiteboards or planning boards
Egronomic dispenser for ease of use
Tape can be removed and repositioned
Width: 3mm
Length: 10m
Colour: Black

See full description
Specifications for Self Adhesive Gridding Tape 3mmx10m Black - 1901122
  • Length
    10m
  • Width
    3mm
  • Colour
    Black
  • Dimensions
    3mm x 10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome