Transparent Acrylic Mini Portable Whiteboard Desktop Notepad A4 1915613

Order Code: ZT2121946S

£26.99 Inc VAT (20%)


Description

Nobo Transparent Acrylic Mini Portable Whiteboard Desktop Notepad A4 1915613 This home office whiteboard desktop notepad with modern frameless contemporary design is perfect for making notes, capturing thoughts, ideas or key dates. The clear acrylic mini whiteboard notepad lays flat for easy writing and ideal as a portable whiteboard with it's integrated carry handle. It fits neatly onto any desk or worksurface and with the transparent design the memo board blends seamlessly into the background when not in use. The transparent acrylic dry erase surface can easily be wiped clean so simply write, wipe away and start afresh. Supplied with a whiteboard pen. Size A4.

See full description
Specifications for Transparent Acrylic Mini Portable Whiteboard Desktop Notepad A4 1915613
  • Depth
    8mm
  • Height
    297mm
  • Width
    210mm
  • Board Surface
    Plastic Surface
  • Type
    Drywipe Boards
  • Size
    A4
  • Fixing Method
    Desktop Board
  • Accessories Included
    Pen
  • Weight
    380g
  • Double-sided
    Yes
  • Colour
    Transparent
  • Board Type
    Non-Magnetic Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome