Classic Melamine Whiteboard Pine Frame 600X400MM

Classic Melamine Whiteboard Pine Frame 600X400MM

Order Code: ZT1061437SCopy

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Basic melamine whiteboard with pine trim. Functional and economic with mounting fixings included to attach the whiteboard to the wall. Non magnetic melamine surface delivers a good level of erasability for light use. Size: 600x400mm.

Specifications for Classic Melamine Whiteboard Pine Frame 600X400MM
  • Height
    15.0mm
  • MFR Part No.
    1905199
  • Width
    400.0mm
  • Depth
    600.0mm
  • Weight
    1.424kg
  • Frame Colour
    White
  • Colour
    White
  • Material
    Melamine
  • Product Type
    Whiteboards