Glass Desktop Dry Wipe Easel, White, Clipboard

Glass Desktop Dry Wipe Easel, White, Clipboard

Order Code: ZT1061224SCopy

£22.99 Inc VAT (20%)


Description

This distinct and stylish glass desktop easel or clipboard developed by Nobo is a contemporary and re-useable alternative to paper-based note taking. The brilliant white dry wipe surface makes it an excellent memo board and note taking tool, simply write, wipe clean away and start afresh, ideal for use in the office or at home.
Place the desktop glass whiteboard easel upright to write and attach notes, or collapse for a comfortable angled writing surface, suitable for use at your desk or on the move. The removable clip securely holds papers and documents in place for quick referencing, the clip also provides convenient storage for the included Nobo mini dry erase marker with a handy eraser on the cap.

The brilliant white tempered safety glass surface is suitable for frequent use due to its ultra-erasability and the high resistance to ink stains, pen marks, scratches and dents, with a 25-year surface guarantee.

Nobo desktop glass pad and desktop whiteboard divider also available from this range.

See full description
Specifications for Glass Desktop Dry Wipe Easel, White, Clipboard
  • Height
    297.0mm
  • MFR Part No.
    1905173
  • Frame Colour
    Brilliant White
  • Width
    216.0mm
  • Weight
    1.072kg
  • Depth
    30.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome