Glass Revolving Mobile Whiteboard with Marker and Magnets, White, 1200 X 900mm, Double Sided Magnetic Glass

Order Code: ZT1060803S

£699.99 Inc VAT (20%)


Description

Nobo double sided revolving mobile glass whiteboard is ideal for sharing and presenting ideas in training environments, lecture theatres, meeting rooms and communal areas around the workplace where wall space is limited. The brilliant white 4mm tempered safety glass dry wipe surface provides a smooth writing experience and is easy to clean so that a professional look is maintained after every use, supported by a 25-year surface guarantee.

The 1200 x 900mm double sided magnetic glass surface means there is twice as much space and with a 360° horizontal pivot it provides easy access 2 large un-obstructed writing areas for brainstorming ideas or displaying plans and instructions. The magnetic surface and two move-able pad hooks mean that documents can be displayed on the board with magnets as well as flipchart pads hung and used if ideas need to be recorded for longer.

This glass whiteboard features a full-length pen tray, so that pens and erasers can be kept close to hand when needed. A Nobo dry erase marker and two Nobo rare earth magnets are also supplied with the board to attach papers or pictures to the board. The wide base design of the board increases stability while in use, and the four castors mean that the board is fully mobile and can be moved in or out of a room when needed. The castors are also lockable meaning that the board is stable when in use and will not move when being written on.

See full description
Specifications for Glass Revolving Mobile Whiteboard with Marker and Magnets, White, 1200 X 900mm, Double Sided Magnetic Glass
  • Height
    1360mm
  • Weight
    42kg
  • Width
    1800mm
  • Frame Colour
    Brilliant White
  • Depth
    610mm
  • Colour
    Brilliant White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome