Glass Weekly Planner Whiteboard 430x560mm White 1915602

Order Code: ZT2121819S

£69.99 Inc VAT (20%)


Description

Nobo Glass Weekly Planner Whiteboard 430x560mm White 1915602 This glass whiteboard weekly planner is a useful tool for keeping organised at home or at work. With its frameless design and premium glass whiteboard finish, the dry erase surface with a weekly grid makes it an ideal whiteboard planner for noting down reminders, appointments and lists. The high quality glass surface also offers the highest resistance to stains and pen marks; simply write, wipe clean and start afresh. Supplied with a whiteboard pen. Size 430x560mm.

See full description
Specifications for Glass Weekly Planner Whiteboard 430x560mm White 1915602
  • Width
    430mm
  • Depth
    8mm
  • Height
    560mm
  • Weight
    2.2kg
  • Product Type
    Glass Boards
  • Colour
    White
  • Board Type
    Magnetic Board
  • Suitable Markers
    Dry Wipe Markers
  • Frame Type
    Frameless
  • Fixing Method
    Desktop
  • Board Surface
    Tempered Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome