In/Out Board 10 Names Grey 358x256mm 35538092

Order Code: ZT1000478S

£154.99 Inc VAT (20%)


Description

Nobo In/Out Board 10 Names Grey 358x256mm 35538092 See at a glance who is in or out with a Nobo Grey In/Out board. This Nobo In/Out board uses a simple yet effective sliding mechanism to show a tick or cross against a name, to indicate who is in, and who is out. Use the perforated card inserts supplied to write or print names on; these inserts can easily be removed for amending and updating. Spare packs of insert cards are available when replacements are required.

See full description
Specifications for In/Out Board 10 Names Grey 358x256mm 35538092
  • Width
    358mm
  • Height
    256mm
  • Product Type
    In Out Boards
  • Weight
    1.22kg
  • Colour
    Grey
  • Dimensions (W x D x H)
    340x21x237mm
  • Drywipe
    Yes
  • Number Of Names
    10 Names

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome