Infinity Ceramic Board 180X120

Infinity Ceramic Board 180X120

Order Code: ZT1187685PCopy

£499.99 Inc VAT (20%)


Description

Infinity Magnetic Enamel Whiteboard

The Bi-Office Infinity white boards are the finest solution for highly demanding environments. Its thick aluminium frame increases their stability and robustness. The enamel surface is scratching resistant and very smooth to write and erase without leaving any marks even after intensive use. These features make the Bi-office Infinity dry wipe boards perfect to use in environments such as schools, institutions of higher education, training rooms and meeting rooms.

• Thick aluminium frame that provides extra stability
• Full length pen tray with end protection
• Top quality white enamelled steel surface
• Can be used with magnets or dry wipe pens
• The surface is easily cleanable and it does not scratch or ghost
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Infinity Ceramic Board 180X120
  • Finish
    Enamel
  • Material
    Aluminium
  • Frame Colour
    Aluminium
  • Dimensions
    180 x 120cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome