Magnetic DryWipe Board 900 x 600mm MB0707866

Magnetic DryWipe Board 900 x 600mm MB0707866

Order Code: ZT1542445S

£39.99 Inc VAT (20%)


Description

Ideal for use in schools, this drywipe board has a brightly coloured plastic frame and a Magnetic coated steel surface, perfect for use with pens and magnets. It has rounded corners for increased safety and is supplied with wall fixings and pen tray. This board measures 900 x 600mm.
Magnetic drywipe surface
Brightly coloured plastic frame
Rounded corners
Supplied with wall fixings and pen tray
Dimensions: 900 x 600mm

See full description
Specifications for Magnetic DryWipe Board 900 x 600mm MB0707866
  • MFR Part No.
    BQ46708
  • Weight
    3.3kg
  • Frame Material
    Plastic
  • Product Type
    Drywipe Board
  • Colour
    White
  • Board Type
    Drywipe Board
  • Frame Colour
    Multi-Coloured
  • Board Size
    900 x 600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome