Mobile Drywipe Board Horizontal 900X1200MM

Order Code: ZT1259079P

£699.99 Inc VAT (20%)


Description

Classic format Nano Clean™ mobile whiteboard with a contemporary slim and unobtrusive trim that maximises space on the board, with a spacious pen tray sitting below the board, not encroaching on the board's surface. Fitted with castors to offer easy movement between meeting rooms and break out areas. Magnetic steel whiteboard with Nano Clean™ surface technology delivers increased erasability, for frequent use. Size: 1200x900mm.

See full description
Specifications for Mobile Drywipe Board Horizontal 900X1200MM
  • MFR Part No.
    25631AC
  • Type
    Drywipe Boards
  • Frame Colour
    White
  • Frame Type
    Aluminium
  • Dimensions (W x D x H)
    1797x600x1385mm
  • Fixing Method
    Mobile Board
  • Board Type
    Magnetic Board
  • Size
    1200x900mm
  • Board Surface
    Steel with Nano Clean
  • Colour
    White
  • Weight
    24.55kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome